DESCRIPTION

  • Battery powered, includes 4 AA alkaline batteries
  • EcoPower hydropower self-generating system
  • Electronic urinal flushometer valve complete with 3/4" angle stop and 3/4" vacuum breaker set
  • Low water consumption
  • Twenty-Four Hour Flushing System maintains trap seal every 24 hours when not in use

Toto USA EcoPower® 1.0 gpf Urinal Flushometer Valve

TTEU1GNC

Color Finish:

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
CSA Certified
CSA B125.3
Collection
EcoPower®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
1 gpf
Material
Nickel
Power Source
Battery
Valve Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY