DESCRIPTION

Toto USA Neorest® Elongated Bidet Seat

TSN982MR

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2, ASME A112.4.2
Application
Commercial, Residential
Brand Model Compatibility
CT982CUMG Elongated Toilet
CARB OTC LEED Compliant
No
Collection
Neorest®
Color Finish
Sedona Beige
Color Finish Category
Neutrals
GSA Approved
No
IAPMO Listed
Yes
Length
27-5/16 in
Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front
Width
15-5/16 in

Starting at
Call for Pricing
  • QUANTITY