• Cart

DESCRIPTION

  • E-Max® flushing system and high efficiency
  • Elongated bowl
  • Flow rate: 1.6 gpf
  • Rough-in size: 12"

Toto USA Eco Drake® Elongated Toilet Bowl

TC744EL

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
Yes
Brand Model Compatibility
Toto USA TST743S01 and TST743SR01 Toilet Tanks
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Eco Drake®
Color Finish
Cotton
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
16-1/2 in
Toilet Bowl Length
28-1/8 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
14 in
Toilet Rough-In
12 in
Toilet Seat Type
Closed Front
Toilet Type
Bowl, Two Piece
WaterSense Labeled
Yes

Starting at
$213.25
EACH
  • QUANTITY