DESCRIPTION

  • Entrada toilet tank for use with Entrada C243EF or C244EF toilet bowl
  • E-Max® 1.28 GPF flushing system, creates a powerful flush
  • Left-hand chrome trip lever
  • WaterSense®, CALGreen, and CEC compliant
  • Included parts: tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
  • Purchased separately: Entrada bowl, wax ring, toilet mounting bolts, water supply lines, and toilet seat

Toto USA Entrada™ 1.28 gpf Toilet Tank in Cotton

TST243E01

Manufacturer Part #: ST243E#01

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
Brand Model Compatibility
Toto USA TC243EF01 Toilet Bowl
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Entrada™
Dual Flush
No
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Gravity
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
Height
13-7/8 in
IAPMO Listed
Yes
MA Approved
No
Product Type
Tank
Tank Only - FEI
Yes
Toilet Bowl Length
7-1/2 in
Toilet Type
Tank, Two Piece
Trip Lever Location
Left-Hand
Trip Lever Placement
Side
WaterSense Labeled
Yes
Weight
24
Width
15-1/4 in

Print