DESCRIPTION

  • Elongated front toilet bowl for use with Entrada ST243E tank
  • Universal height for more comfort across a broader range of individuals
  • 12" rough-in
  • Glazed trapway
  • Purchased separately: tank, wax ring, toilet mounting bolts, water supply lines, and toilet seat

Toto USA Entrada™ Elongated Toilet Bowl in Cotton

TC244EF01

Manufacturer Part #: C244EF#01

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
BAA Compliant
No
Bowl Height Range
16-17 in
Bowl Only - FEI
Yes
Bowl Shape
Elongated
Brand Model Compatibility
Toto USA TST243E01 Toilet Tank
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Entrada™
Dual Flush
No
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
Height
16-1/8 in
IAPMO Listed
Yes
MA Approved
No
Product Type
Bowl
Shape
Elongated
Tank Only - FEI
No
Toilet Bowl Length
27-1/4 in
Toilet Rough-In
12 in
Toilet Seat Shape
Elongated
Toilet Type
Bowl, Two Piece
WaterSense Labeled
Yes
Weight
53
Width
14-3/8 in

Print