Flush Tower for CST743E Toilet
EcoDrake® Flush Tower for CST743E Toilet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- CST743E Toilet
- CARB OTC LEED Compliant:
- No
- Collection:
- EcoDrake®
- Product Type:
- Flush Tower
- WaterSense Labeled:
- No