DESCRIPTION

Toto USA EcoPower® Flushometer Valve

TTET1LN

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
BAA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.3
Collection
EcoPower®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
Flow Rate
1.28 gpf
GSA Approved
No
IAPMO Listed
Yes
Material
Bronze
Power Source
Hydropower
Valve Size
1 in
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY