1.6 gpf Elongated Wall Mount One Piece Toilet in Cotton
Maris® 1.6 gpf Elongated Wall Mount One Piece Toilet in Cotton
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Skirted Design for easier cleaning
- CeFiONtect™ Bowl Glaze coating, prohibits waste from sticking to the bowl
- Wall Hung Elongated Toilet Bowl
- Must be paired with in-wall tank system
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.14, ASME A112.19.2
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Maris®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Dual Flush:
- Yes
- EPA Compliant:
- Yes
- Flow Rate:
- 0.9 gpf/1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Dual
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- Yes
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Tank Only:
- No
- Toilet Bowl Length:
- 22-1/16 in
- Toilet Bowl Width:
- 14-15/16 in
- Toilet Installation:
- Wall Mount
- Toilet Seat Included:
- No
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- One Piece
- Toilet/Urinal Outlet:
- Rear
- WaterSense Labeled:
- Yes