23-7/16 x 15-5/8 in. Rectangular Dual Mount Bathroom Sink in Cotton

You last purchased this on
 
TOTO

Neorest® Kiwami® 23-7/16 x 15-5/8 in. Rectangular Dual Mount Bathroom Sink in Cotton

This product requires certification to purchase.
Brand image
You last purchased this on
 
TOTO

Neorest® Kiwami® 23-7/16 x 15-5/8 in. Rectangular Dual Mount Bathroom Sink in Cotton

  • Fast #
  • Part #TLT995G01
  • Item #7574674
  • Manufacturer Part #LT995G#01
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Cotton Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Produced from fireclay, a fine yet strong and durable material
  • CeFiONtect™ ceramic glaze prevents debris and mold from sticking to ceramic surfaces, leading to fewer chemicals and less water in cleaning
  • Rectangular semi-recessed vessel sink
  • ADA Compliant
  • Complete with installation template
  • Includes decorative drain cover
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Neorest® Kiwami®
Color Finish Category:
Whites
Color Finish Name:
Cotton
Drain Location:
Rear Center
Drain Opening:
1-3/4 in
GSA Approved:
No
IAPMO Listed -:
Yes
Length:
23-7/16 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
22-1/2 in x 15 in
Sink Depth:
6-15/16 in
Sink Installation Type:
Semi-recessed Mount, Vessel Mount
Sink Material:
Fireclay
Sink Size Range:
21 in - 25 in
Width:
15-5/8 in