Elongated Toilet Bowl in Cotton
This product has been replaced by
Manufacturer Part #CT9538CEFG#01
Neorest® Elongated Toilet Bowl in Cotton
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- CeFiONtect glaze gives the bowl a lubricious quality that prevents particles from adhering
- 3D Tornado Flush provides a powerful centrifugal rinse
- NEOREST EW wall-hung toilet bowl
- For use with separately sold NEOREST AC SN996MX top and WT174M in-wall tank unit
- 0.9 or 1.28 GPF dual flush
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1, ASME A112.19.2, ASME A112.4.2
- BAA Compliant:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B45.1, CSA C22.2
- Collection:
- Neorest®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Dual Flush:
- Yes
- EPA Compliant:
- Yes
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- Yes
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Bowl Length:
- 26-9/16 in
- Toilet Bowl Width:
- 16-5/8 in
- Toilet Installation:
- Wall Mount
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- WaterSense Labeled:
- Yes