DESCRIPTION

Toto USA Eco UltraMax® 1.28 gpf Elongated One Piece Toilet

TMS854114E

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Eco UltraMax®
Color Finish
Cotton
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
Height
29-1/8 in
IAPMO Listed
Yes
Length
28-3/16 in
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
16-1/2 in
Toilet Bowl Length
26-5/8 in
Toilet Bowl Shape
Elongated
Toilet Rough-In
12 in
Toilet Type
One Piece
WaterSense Labeled
Yes
Width
16-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY