DESCRIPTION

Toto USA Washlet® Plastic Elongated Closed Front Toilet Seat

TSW502

Color Finish

 

SPECIFICATIONS

Collection
Washlet®
Color Finish
Cotton White
Color Finish Category
Whites
IsAcceptableImage
Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front

Starting at
Call for Pricing
  • QUANTITY