DESCRIPTION

Toto USA Washlet® Elongated Toilet Seat

TSW584

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1, ASME A112.4.2
CARB OTC LEED Compliant
No
Collection
Washlet®
Color Finish
Sedona Beige
Color Finish Category
Neutrals
GSA Approved
No
IAPMO Listed
Yes
Length
20-3/4 in
Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front
Width
15-8/25 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY