27-1/2 x 22-1/4 in. Rectangular Pedestal Bathroom Sink in Cotton
Promenade® 27-1/2 x 22-1/4 in. Rectangular Pedestal Bathroom Sink in Cotton
Frequently Purchased Together
Product Details
- Pedestal leg sold separately
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2M
- ASME:
- ASME A112.19.2M
- Application:
- Residential
- Brand Model Compatibility:
- PT530N Pedestal
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45
- Collection:
- Promenade®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Drain Location:
- Rear Center
- Drain Opening:
- 1-1/4 in
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 27-1/2 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 20-1/8 in x 13-1/4 in
- Sink Installation Type:
- Pedestal Sink
- Sink Material:
- Vitreous China
- Sink Size Range:
- 26 in - 30 in
- Vessel Only:
- Yes
- Width:
- 22-1/4 in