DESCRIPTION

Toto USA 1.28 gpf Elongated Two Piece Toilet

TC424EFG

Color Finish

 

SPECIFICATIONS

Application
Residential
Bowl Only - FEI
Yes
CEC Compliant
For Sale in CA
Color Finish
Cotton White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Tank Only - FEI
No
Toilet Bowl Shape
Elongated
Toilet Rough-In
12 in
Toilet Type
Bowl, Two Piece

Starting at
Call for Pricing
  • QUANTITY