Seat Bolt Cap in Bone
Seat Bolt Cap in Bone
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- Soft Close Toilet Seat
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- IAPMO Listed -:
- No
- Product Type:
- Seat Bolt Cap
- WaterSense Labeled:
- No