DESCRIPTION

Toto USA Seat Bolt Cap

TTHU603

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
Brand Model Compatibility
Soft Close Toilet Seat
CARB OTC LEED Compliant
No
Color Finish
Ebony
Color Finish Category
Blacks
GSA Approved
No
IAPMO Listed
No
Type
Seat Bolt Cap
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY