Self-Rimming Lavatory in Cotton
Self-Rimming Lavatory in Cotton
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Color Finish Name:
- Cotton
- Drain Opening:
- 1-1/4 in
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Material:
- Vitreous China
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 15-1/4 in x 11-1/8 in x 8-1/4 in
- Sink Depth:
- 9-1/4 in
- Sink Installation Type:
- Drop-in
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 20 in x 17 in
- Vessel Only:
- Yes
- WaterSense Labeled:
- No