Plastic Sensor Kit for TEL3LS10#CP
Plastic Sensor Kit for TEL3LS10#CP
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- TEL3LS10#CP
- Faucet Part Type:
- Sensor Assembly
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- NSF Certified:
- No
- WaterSense Labeled:
- No