DESCRIPTION

Toto USA Soap Dispenser

TTES6ADC12

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial
CARB OTC LEED Compliant
No
Capacity
8 gal
Color Finish
Nickel Chrome
Color Finish Category
Chromes
IAPMO Listed
No
Power Source
Battery
Spout Height
1-1/8 in
Spout Reach
4-1/4 in
Volts
120V

Starting at
Call for Pricing
  • QUANTITY