Elongated Closed Front Toilet Seat with Cover in Cotton
Soiree® Elongated Closed Front Toilet Seat with Cover in Cotton
Frequently Purchased Together
Product Details
- Eliminates the toilet from Slamming
- For Use with Elongated Front Bowls
- Slow Closing Seat and Lid action reduces the chance of injury
- Solid High-Impact, High Gloss Polypropylene
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Chemical Resistant:
- No
- Collection:
- Soiree®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed -:
- No
- Length:
- 18-3/4 in
- Material:
- Plastic
- Product Type:
- Seat
- Shape:
- Elongated
- Toilet Bowl Length:
- 18-3/4 in
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Type:
- TSS21401
- Weight:
- 5.8 lb
- Width:
- 14-1/4 in