Tank Lid Bumper for SW502 Toilet
Tank Lid Bumper for SW502 Toilet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- SW502 Toilet
- CARB OTC LEED Compliant:
- No
- Product Type:
- Tank Lid Bumper
- WaterSense Labeled:
- No