DESCRIPTION

  • Functionality and performance as well as beauty
  • Large water surface
  • Traditional close coupled skirted design
  • Universal height for maximum comfort

Toto USA Eco Clayton® Two Piece Toilet

TC784EF01

Color Finish

 

SPECIFICATIONS

Application
Residential
Bowl Only - FEI
Yes
CEC Compliant
For Sale in CA
Collection
Eco Clayton®
Color Finish
Cotton White
Color Finish Category
Whites
Green
WaterSense, Yes
Height
16-1/2 in
Length
28-3/4 in
Material
Vitreous China
Tank Only - FEI
No
Toilet Seat Shape
Elongated
Toilet Type
Bowl, Two Piece
WaterSense Labeled
Yes
Width
14 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS