DESCRIPTION

  • 3D Tornado Flush™ flushing system and high efficiency
  • CeFiONtect™ ceramic glaze prevents debris and mold from sticking to ceramic surfaces, leading to fewer chemicals and less water in cleaning
  • Flow rate: 1.28 gpf
  • Heated seat with temperature control
  • Skirted design

Toto USA Washlet® 1.28 gpf Elongated Toilet

TMS970CEMFG

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1, ASME A112.19.2, ASME A112.4.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B45.1, CSA C22.2
Collection
Washlet®
Color Finish
Cotton
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
Height
25-1/8 in
IAPMO Listed
Yes
Length
28-9/16 in
MA Approved
No
Material
Plastic, Vitreous China
Tank Only - FEI
No
Toilet Bowl Shape
Elongated
Toilet Rough-In
12 in
Toilet Seat Type
Closed Front
Toilet Type
One Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
Yes
Width
15-15/16 in

Starting at
Call for Pricing
  • QUANTITY