Trip Lever in Brushed Nickel
This product has been replaced by
Manufacturer Part #THU398#BN-A
Trip Lever in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- CST743EN and ST744E
- CARB OTC LEED Compliant:
- No
- Chemical Resistant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Handle Type:
- Trip Lever
- IAPMO Listed -:
- No
- WaterSense Labeled:
- No