• Cart

DESCRIPTION

Toto USA Trip Lever

TTHU231R

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY