• Cart

DESCRIPTION

Toto USA Trip Lever

TTHU398

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
Brand Model Compatibility
CST743EN EcoDrake® Transitional 1.28 gpf Toilet
CARB OTC LEED Compliant
No
Handle Type
Trip Lever
IAPMO Listed
No
Type
Trip Lever
WaterSense Labeled
No

Starting at
$35.0
per PAIR
  • QUANTITY