3-Hole 1-Bowl Self Rimming Vitreous China Self Rimming Lavatory Sink with Center Drain in Cotton

You last purchased this on
 
TOTO

Ultimate® 3-Hole 1-Bowl Self Rimming Vitreous China Self Rimming Lavatory Sink with Center Drain in Cotton

This product requires certification to purchase.
Brand image
You last purchased this on
 
TOTO

Ultimate® 3-Hole 1-Bowl Self Rimming Vitreous China Self Rimming Lavatory Sink with Center Drain in Cotton

  • Fast #
  • Part #TLT512G01
  • Item #2380163
  • Manufacturer Part #LT512G#01
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Cotton Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • CeFiONtect™ ceramic glaze prevents debris and mold from sticking to ceramic surfaces, leading to fewer chemicals and less water in cleaning
  • Single faucet hole
  • Modern, round self-rimming design for drop-in installation
  • Complete with installation template
  • Concealed front overflow
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Ultimate®
Color Finish Category:
Whites
Color Finish Name:
Cotton
Drain Location:
Rear Center
Drain Opening:
1-1/4 in
Faucet Center Size:
8 in
GSA Approved:
No
IAPMO Listed -:
Yes
Material:
Vitreous China
Number of Bowls:
1
Number of Holes:
3 Hole
Pedestal Only:
No
Shape:
Round
Sink Bowl Size:
15 in x 12-1/2 in x 8-1/2 in
Sink Depth:
9-1/2 in
Sink Installation Type:
Drop-in
Sink Size Range:
Less than 20 in
Sink Size, Overall:
19 in x 19 in
Vessel Only:
Yes
WaterSense Labeled:
No