1 gpf Elongated One Piece Toilet in Cotton
This product has been replaced by
Manufacturer Part #CST614CUFGAT40#01
Carlyle® II 1 gpf Elongated One Piece Toilet in Cotton
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Elongated one-piece Skirted Design toilet, easier to maintain versus a two-piece toilet
- 1.0 gallons per flush TORNADO FLUSH® system with a powerful centrifugal rinse
- WASHLET+ toilet exclusively designed to work with a T20 WASHLET+ bidet seat for seamless integration
- Universal Height for more comfort across a broader range of individuals
- CEFIONTECT™ glaze prohibits waste build-up on the bowl's surface
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Carlyle® II
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Trip Lever
- IAPMO Listed -:
- Yes
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Tank Only:
- No
- Toilet Bowl Height:
- 16-1/8 in
- Toilet Bowl Length:
- 28-1/4 in
- Toilet Bowl Width:
- 16-1/2 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- One Piece
- Toilet/Urinal Outlet:
- Floor
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- Yes