DESCRIPTION

  • Elongated one-piece toilet, easier to maintain versus a two-piece toilet
  • 1.28 gallons per flush Tornado Flush™ system with a powerful centrifugal rinse
  • CeFiONtect™ glaze gives the bowl a lubricious quality that prevents particles from adhering
  • SoftClose® seat included. No more slammed lids!
  • ADA, WaterSense®, CALGreen, and CEC compliant

Toto USA UltraMax® II 1.28 gpf Elongated One Piece Toilet in Cotton

TMS604114CEFRG01

Manufacturer Part #: MS604114CEFRG#01

Color/Finish

Cotton

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
BAA Compliant
No
Bowl Height Range
16-17 in
Bowl Only - FEI
No
Bowl Shape
Elongated
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
UltraMax® II
Dual Flush
No
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
Height
28-3/4 in
IAPMO Listed
Yes
MA Approved
No
Product Type
Toilet
Shape
Elongated
Tank Only - FEI
No
Toilet Bowl Length
28-5/16 in
Toilet Rough-In
12 in
Toilet Seat Shape
Elongated
Toilet Type
One Piece
Toilet Urinal Outlet
Floor
Trip Lever Location
Right-Hand
Type
TMS604114CEFRG01
WaterSense Labeled
Yes
Weight
99
Width
16-9/16 in

Print