DESCRIPTION

Toto USA Lloyd® Under-Counter Lavatory

TLT931

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
21 in x 14 in x 8-3/4 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Lloyd®
Color Finish
Cotton White
Color Finish Category
Whites
Drain Location
Center
Drain Opening
1-1/4 in
GSA Approved
No
IAPMO Listed
Yes
Installation Type
Undermount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
23 in x 16 in x 8-3/4 in
Pedestal Only - FEI
No
Shape
Rectangular
Vessel Only - FEI
Yes

Starting at
Call for Pricing
  • QUANTITY