DESCRIPTION

Toto USA 1.28 gpf Toilet Tank

TSN970M

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1, ASME A112.19.2, ASME A112.4.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B45.1
Color Finish
Sedona Beige
Color Finish Category
Neutrals
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
Height
25-1/8 in
IAPMO Listed
Yes
Length
28-9/16 in
Material
Plastic, Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
WaterSense Labeled
Yes
Width
15-15/16 in

Starting at
Call for Pricing
  • QUANTITY