DESCRIPTION

  • Hydropower self-generating system
  • Manual override button
  • Neutral rough-in
  • Twelve hour automatic flush for trap seal protection

Toto USA EcoPower® Urinal Flush Valve in Chrome

TTEU1LNCP

Flow Rate:

SPECIFICATIONS

CSA Certified
CSA B125.3
Collection
EcoPower®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
.5 gpf
IAPMO Listed
Yes
Material
Bronze
Power Source
Electronic
Valve Size
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS