Vertical Spray Bidet in Cotton

You last purchased this on
 
TOTO

Clayton Vertical Spray Bidet in Cotton

This product requires certification to purchase.
Brand image
You last purchased this on
 
TOTO

Clayton Vertical Spray Bidet in Cotton

  • Fast #
  • Part #TBT784B01
  • Item #2380162
  • Manufacturer Part #BT784B#01
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Cotton Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Overflow Prevention
  • Designed for Deck Mounted Faucets
  • Elegant Traditional Style Bidet
  • Complete with Mounting Hardware
  • Vertical Spray Bidet with Flushing Rim
  • Requires Certification

Specifications

ADA Compliant:
No
Bidet Spray Type:
Vertical
Chemical Resistant:
No
Collection:
Clayton
Color Finish Category:
Whites
Color Finish Name:
Cotton
Height:
15 in
Material:
Vitreous China
Product Type:
Bidet
Toilet Bowl Length:
25-1/2 in
Toilet Bowl Width:
14-1/8 in
WaterSense Labeled:
No
Weight:
48 lb