DESCRIPTION

Toto USA Vitreous China Undercounter Lavatory Sink

TLT587

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2M
Bowl Size Single Or Left
18 1/2 in x 22 in x 8 1/2 in
Color Finish
Cotton White
Color Finish Category
Whites
Drain Location
Center
Faucet Installation
1 Hole
IAPMO Listed
Yes
Installation Type
Undercounter
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
19 1/4 in x 16 1/4 in
Shape
Oval

Starting at
Call for Pricing
  • QUANTITY