DESCRIPTION

  • Durable and easily maintained
  • Heavy-duty drawstring closure for fast adjustment
  • Is ideal for transporting copper or PEX fittings to and from the jobsite
  • Oversized, rubber grip handle for added comfort

Toto USA Vitreous China Wall Mount Lavatory Sink

TLT307

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2M
Bowl Size Single Or Left
22 5/8 in x 19 1/8 in x 13 3/4 in
Color Finish
Cotton White
Color Finish Category
Whites
Faucet Installation
1 Hole
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
21 in x 18 1/4 in
Shape
Rectangular

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY