Elongated Bidet Seat in Cotton
This product has been replaced by
Manufacturer Part #SW3036R#01
Washlet® Elongated Bidet Seat in Cotton
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- PREMIST- using incoming water supply, a misting of the toilet bowl is performed before each useto help prevent waste from adhering
- Heated seat and warm air dryer with five adjustable temperatures
- Tankless, instantaneous water heating means never running out of warm water
- Automatic air deodorizer neutralizes unpleasant odors while sitting on the seat
- Remote control operated with two user memory to save preferred settings
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.4.2, ASME A112.18.1
- Application:
- Residential, Commercial
- BAA Compliant:
- No
- Battery Type:
- Alkaline
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA C22.2
- Collection:
- Washlet®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- GSA Approved:
- No
- Height:
- 5-3/16 in
- IAPMO Listed -:
- Yes
- Length:
- 20-7/8 in
- Material:
- Plastic
- Maximum Temperature:
- 104
- NSF Certified:
- No
- Power Source:
- Electric
- Seat Type:
- Bidet
- Temperature Range:
- 0 to 40 Deg C (32 to 104 Deg F)
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Type:
- TSW303601
- UL Listed:
- UL 1431
- Volts:
- 120V
- Watts:
- 1430 W
- Weight:
- 14.5 lb
- Width:
- 15-1/8 in