Elongated Closed Front with Cover Bidet Seat in Sedona Beige

This product has been replaced by

S7A WASHLET+ AUTO CLASSIC LID
TOTO S7A WASHLET+ AUTO CLASSIC LID
Manufacturer Part #SW4734#12
You last purchased this on
 
TOTO

Washlet® Elongated Closed Front with Cover Bidet Seat in Sedona Beige

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

S7A WASHLET+ AUTO CLASSIC LID
TOTO S7A WASHLET+ AUTO CLASSIC LID
Manufacturer Part #SW4734#12
TOTO

Washlet® Elongated Closed Front with Cover Bidet Seat in Sedona Beige

  • Fast #
  • Part #TSW305412
  • Item #7548474
  • Manufacturer Part #SW3054#12
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Sedona Beige Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • PREMIST- using incoming water supply, a misting of the toilet bowl is performed before each useto help prevent waste from adhering
  • Sensor operated, auto open and close lid and seat detects the user
  • Ewater+ is a safe and powerful compound, cleaning the wand and bowl after every use
  • Built in nightlight fills the bathroom with soft light
  • Tankless, instantaneous water heating means never running out of warm water
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.4.2, ASME A112.18.1
Application:
Residential, Commercial
BAA Compliant:
No
Battery Type:
Alkaline
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA C22.2
Collection:
Washlet®
Color Finish Category:
Neutrals
Color Finish Name:
Sedona Beige
GSA Approved:
No
Height:
5 in
IAPMO Listed -:
Yes
Length:
20-11/16 in
Material:
Plastic
Maximum Temperature:
104
NSF Certified:
No
Power Source:
Electric
Seat Type:
Bidet
Temperature Range:
0 to 40 Deg C (32 to 104 Deg F)
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
UL Listed:
UL 1431
Volts:
120V
Watts:
1444 W
Weight:
16.3 lb
Width:
15-1/16 in