Elongated Closed Front Toilet Seat with Cover in Cotton
Washlet® Elongated Closed Front Toilet Seat with Cover in Cotton
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sleek design, elongated front WASHLET® bidet toilet seat with mounting and connection hardware included
- EWATER+® is a safe and powerful compound, cleaning the wand and bowl after every use
- WASHLET+® WASHLET is designed to work with a WASHLET+® toilet for seamless integration
- Automatic air deodorizer removes odors while sitting on the seat
- Tankless, instantaneous water heating means never running out of warm water
- Remote control operated with easy to read illuminated touch pad with 2 user memory to save preferred settings
- Front and rear warm water washing with five adjustable temperature and pressure controls. Oscillating or pulsing stream option.
- PREMIST- using incoming water supply, a misting of the toilet bowl is performed before each useto help prevent waste from adhering
- SoftClose® function built into the lid and seat. No more slammed lids!
- Heated Seat and warm air dryer with five adjustable temperatures
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.4.2, ASME A112.18.1
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- Battery Type:
- Alkaline
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA C22.2
- Collection:
- Washlet®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- GSA Approved:
- No
- Height:
- 3-15/16 in
- IAPMO Listed -:
- Yes
- Length:
- 20-3/4 in
- NSF Certified:
- No
- Power Source:
- Electric
- Seat Type:
- Toilet
- Toilet Bowl Length:
- 20-3/4 in
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Type:
- TSW574T2001
- UL Listed:
- No
- Weight:
- 13.5 lb
- Width:
- 15-5/16 in