DESCRIPTION

  • Ewater+ is a safe and powerful compound, cleaning the wand and bowl after every use

Toto USA Washlet® Plastic Elongated Closed Front Toilet Seat in Cotton White

TSW53201

Manufacturer Part #: SW532#01

Color/Finish

Cotton White

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
BAA Compliant
No
Brand Model Compatibility
K-3946 Elongated Toilet
CSA Certified
CSA B125.1, CSA C22.2
Collection
Washlet®
GSA Approved
No
Height
6-13/16 in
IAPMO Listed
Yes
NSF Certified
No
Power Source
Electric
Seat Type
Bidet
Toilet Seat Material
Plastic
Toilet Seat Shape
Elongated
UL Listed
UL 1431
Volts
120V
Width
20-15/16 in

Print