Single Handle Trim Only in Polished Chrome
Vivian® Single Handle Trim Only in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lever handle allows for easy control over water volume and temperature
- Maintains the balance between hot and cold flow, helping to prevent temperature fluctuation when paired with the TSPTM pressure balancing valve
- Classic elegance and understated beauty define this lever handle shower control fixture
- Purchase separately: Pressure Balancing Valve (TSPTM)
- ADA Compliant
- Included parts: Handle assembly, escutcheon, and adapter
- Strong brass construction with durable and corrosion free finish
- Consistent trim appearance regardless of valve installation depth
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Vivian®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 7-1/16 in
- Escutcheon Width:
- 7-1/16 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No