1.28 gpf Elongated Toilet in Cotton
Washlet® 1.28 gpf Elongated Toilet in Cotton
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heated seat with temperature control
- CeFiONtect™ ceramic glaze prevents debris and mold from sticking to ceramic surfaces, leading to fewer chemicals and less water in cleaning
- 3D Tornado Flush™ flushing system and high efficiency
- Flow rate: 1.28 gpf
- Skirted design
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.4.2, ASME A112.19.2, ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1, CSA C22.2, CSA B125.1
- Collection:
- Washlet®
- Color Finish Name:
- Cotton
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 25-1/8 in
- IAPMO Listed -:
- Yes
- Length:
- 28-9/16 in
- MA Approved -:
- No
- Material:
- Vitreous China, Plastic
- Tank Only:
- No
- Toilet Rough-In:
- 12 in
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- One Piece
- Toilet/Urinal Outlet:
- Floor
- WaterSense Labeled:
- Yes
- Width:
- 15-15/16 in