Elongated Closed Front Toilet Seat in Sedona Beige
Washlet® Elongated Closed Front Toilet Seat in Sedona Beige
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.4.2, ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- Collection:
- Washlet®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Sedona Beige
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 20-3/4 in
- Material:
- Plastic
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Width:
- 15-8/25 in