Elongated Closed Front Bidet Seat in Cotton
This product has been replaced by
Manufacturer Part #SN922M#01
Washlet® Elongated Closed Front Bidet Seat in Cotton
Package Quantity Info:
EA: 1 IP: 1 PT: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hand-free automatic flush for added convenience
- Heated seat designed for maximum comfort
- WASHLET performs a PREMIST of bowl before each use to help prevent waste from adhering
- Automatic air purification system removes unpleasant odors
- For use with separately sold WASHLET G400 CT920CEMFG bowl unit only
- Bidet seat performs rear cleanse, soft rear cleanse, front cleanse, oscillating, and pulsating spray; all include water pressure and temperature control
- Sensor operated, auto open and close lid is an additional luxury
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1, ASME A112.19.2, ASME A112.4.2
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- Bowl Only:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1, CSA C22.2, CSA B125.1
- Collection:
- Washlet®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- Yes
- Length:
- 22-1/4 in
- NSF Certified:
- No
- Seat Type:
- Bidet
- Tank Only:
- No
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Type:
- TSN920M01
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 11-5/8 in