2-11/16 in. Brass Diverter Trim in Brushed Nickel
Wyeth™ 2-11/16 in. Brass Diverter Trim in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lever handle allows for easy control over water volume and temperature
- Effortlessly controls water flow for shower systems with two outlets when paired with the two-way diverter valve TSMVW
- Sleek shower trim accessory with refined and understated style
- Purchase separately: Two-way Diverter Valve (TSMVW)
- To be used in conjunction with a pressure balance valve system
- Included parts: Handle assembly, escutcheon, and adapter
- ADA Compliant
- Strong brass construction with durable and corrosion free finish
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Wyeth™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 3-15/16 in
- Faucet Part Type:
- Diverter Trim
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 2-11/16 in
- Material:
- Brass
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- Width:
- 4-15/16 in