Wyeth™ Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

Part #TTL230SD12BN  |  Item #7576558  |  Manufacturer Part #TL230SD12#BN

Call for Pricing

Color/Finish: Brushed Nickel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Sleek and bold single handle faucet
  • High efficiency 1.2 GPM aerated flow helps save water without compromising performance
  • Single lever handle allows you to control temperature and volume
  • Robust brass construction with durable finish
  • Ceramic disk valve cartridge
  • 3/8" flexible hose connections
  • WaterSense certified; ADA compliant
  • Included parts: Spout and lever, metal pop-up drain and rod, and water supply hoses

ADA Compliant

Green

Specifications

ADA Compliant: Yes

Antimicrobial: No

Application: Residential

Automatic Shut-Off: No

Bathroom Faucet Type: Monoblock

CEC Compliant: For Sale in CA

Center Size: 6 in - 12 in

Collection: Wyeth™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Drain Included: Yes

Drain Location: Center

Faucet Connection: Compression

Faucet Connection Size: 9/16 in

Faucet Height: 5-1/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

Green: WaterSense, Yes

Handle Material: Brass

Handle Type: Lever

Maximum Deck Thickness: 2 in

NSF Certified: Yes

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Global

Spout Height: 2-7/8 in

Spout Reach: 5-5/16 in

Spout Type: Fixed

WaterSense Labeled: Yes

Weight: 4.6

Width: 2-5/16 in