CPDS™ Series 2 Duct Foam Dispensing Machine in Black

Part #D7565000150  |  Item #8010490  |  Manufacturer Part #7565000150

Color/Finish: Black

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Self Contained System does not require additional equipment
  • 100% yield of foam when applied correctly
  • Application rate is adjustable and consistent
  • Offers the convenience of Foam Kits with higher output & efficiency
  • Portable
  • Dispenses foam up to twice as fast as pressurized foam kits

Specifications

Application: [HVAC Ductwork, HVAC Boots]

Collection: CPDS™ Series 2

Color Finish: Black

Color Finish Category: Blacks

Green Seal Certified: No

Maximum Temperature: 90

Minimum Temperature: 70

Product Type: Foam Dispensing Machine

Temperature Range: 60 to 90 Deg F