The Plug™ 1-1/4 in. Plug for Curb Box (Less Rod)

Part #TP125L  |  Item #7626035  |  Manufacturer Part #P125L

Call for Pricing EACH

Fitting Sizes:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Non-Magnetic
  • Non-Buoyant
  • Vacuum Resistant
  • No moving parts to corrode or fail
  • Resistant to attacks by digging bars, pipes, rods, curb keys and more
  • Pays for itself with one reconnect fee
  • The thief doesn't even know what he/she is up against

Specifications

Brand Model Compatibility: A.Y. McDonald, Mueller, Ford, Sigma, Bingham and Taylor Curb Boxes

Collection: The Plug™

Fitting Size 1: 1-1/4 in

Fitting Sizes: 1-1/4 in

Product Type: Plug for Curb Box

Weight: 1.8