Curb Box Security Device 1.30 in. x 2 in.
The Plug™ Curb Box Security Device 1.30 in. x 2 in.
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- THE PLUG not only blocks access to the curb stop, it also simulates the actual valve handle when viewed from above in its position in the curb box. Any attempt to obtain water by turning THE PLUG will be fruitless, as it will rotate freely while having no effect whatsoever on the curb stop.
- THE PLUG is a clever decoy. In fact, it is nearly impossible to remove without the PLUG GRABBER tool. THE PLUG is less expensive than many other kinds of water utility solutions; however, prices vary based on the device's compatibility with a system.
- Municipalities and Water Companies often have to shut off the service to the non-paying customer. Many of these customers are able to acquire a curb stop key or other makeshift tool and easily turn the service back on. With THE PLUG, the water company worker simply shuts off the service and inserts THE PLUG into the curb box where it rests on top of the curb stop.
- The thief doesn't even know what he/she is up against
- Resistant to attacks by digging bars, pipes, rods, curb keys and more
- Pays for itself with one reconnect fee
- No moving parts to corrode or fail
- Non-Magnetic, Non-Buoyant & Vacuum Resistant
- Use with curb box's with rods
Specifications
- Brand Model Compatibility:
- A.Y. McDonald, Mueller, Ford, Sigma, Bingham and Taylor (Erie/Eclipse/Minneapolis)
- Collection:
- The Plug™
- Diameter - Outside:
- 1-1/4 in
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Product Type:
- Plug for Curb Box
- Weight:
- 0.8 lb