52-3/8 x 22-1/4 x 18 x 10 in. Hood Liner in Stainless Steel
VSL 400 Series 52-3/8 x 22-1/4 x 18 x 10 in. Hood Liner in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Internal motor models deliver 1200 CFM, 600 CFM or 390 CFM-(code compliant)
- Commercial grade stainless steel (#304 grade with #4 brush finish) and galvanized steel construction
- Oversized baffle filters improve ventilation performance
- Two LED lights illuminate cooking area on 430, 436, & 442; three on 448, 454, 460, & four on 472 models
- Electronic touch controls with blue LED lighting (3-speed internal motor models)
- Metallic control knobs on all variable speed in-line blower models
- New remote control with optional 5 minute shut off timer
- Variable or 3-speed motor control (varies by model) reduces blower and air movement sound
- Large, baffle filters reduce air movement sound
- Sound absorbing duct silencers, Neoprene® lined sound absorbing fast clamps & dampers available
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CFM:
- 1200 ft3/min
- Collection:
- VSL 400 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Remote
- Depth:
- 18 in
- Duct Size:
- 10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Baffle
- GSA Approved:
- No
- Height:
- 22-1/4 in
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Lights:
- 2
- Product Type:
- Hood Liner
- Sones:
- 8.5
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 50 W
- Width:
- 52-3/8 in